Shop Alternate Products
This Product is Discontinued
3M
Disc, Sanding, NoHole, 5 in, VF, P180G, PK400 (Discontinued)
Mfr # 60440256976
Zoro # G6026851
Free Shipping & Returns
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P180