Mitutoyo
Digimatic Indicator, NIST, Battery
Mfr # 543-783B-10CAL
Zoro # G6030026
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 543
- Range 0 in to 0.5 in
- Resolution 0.001 mm, 0.0005 in
- Accuracy +/-0.0001 in
- Long Form Calibration Certificate Yes
Explore More Products
- MITUTOYO Digimatic Indicator, Battery 543-783-10
- MITUTOYO Holtest, 5" to 6", 0.0001" 468-275
- MITUTOYO Digital Indicator, IP42, with SPC Output 543-792B-10
- MITUTOYO Digimatic Indicator, Range 1 In/25mm 543-552ACAL
- MITUTOYO Digital Indicator w/Cert, 0.5 In 543-793-10CAL
- MITUTOYO Digital Indicator, 0.0001" Accuracy 543-717B
- MITUTOYO Digimatic Indicator, NIST, Battery 543-392BCAL
- MITUTOYO Digimatic Indicator, Range 1.2/30.4mm 543-562ACAL
- MITUTOYO Dtg-50N 546-115
- MITUTOYO Digital Indicator, IP42, with SPC Output 543-732B
- MITUTOYO Electronic Digital Indicator, Series ID-S 543-791B-10
- Mitutoyo Indicators, Indicator Holders & Accessories