Petrochem
Food Grade High Temp Lubricant, 5 Gal.
Mfr # FOODSAFE PETRO-GARD FG-100-005
Zoro # G6032205
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Chain and Wire Rope Lubricant
- NSF Rating H1 Food Grade
- Safe on Most Plastics Yes (Test on Small Area)
- Container Size 5 gal
- Chain and Wire Rope Uses Oven Chain
Explore More Products
- PETROCHEM Food Grade Synthetic Lubricant, 1 Gal. FOODSAFE AIRLINE TOOL FG-68-001
- PETROCHEM Food Grade, Cooler Conveyor Chain Oil, 5 Gal. CR FG-10-005
- PETROCHEM Food Grade Cooler Chain Lubricant, ISO 32 CR FG-10
- PETROCHEM Divider Oil, Food Grade, 5 Gal. FOODSAFE DIVIDER OIL 90-005
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 68, 1 Gal. WO FG-68-001
- PETROCHEM Food Grade Divider Oil 90, 1 Gal. DIVIDER OIL 90-001
- PETROCHEM Food Grade Trolley Lubricant, 5 Gal. FOODSAFE TROLLEY LUBE 46-005
- PETROCHEM 5 gal Multipurpose Grease White FOODSAFE PETRO-GARD FMG-2-005
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 FOODSAFE PETRO-SYN FG-220-055
- LUBRIPLATE Pgo Fgl-150, 5 Gal Pail, H-1/Food Grade, Synthetic Polyalkylene Glycol Iso-150 Gear Fluid L0810-060
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol 03039
- Petrochem Food Grade Lubricants