- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Baseboard Heaters
- /
- 60" Electric Baseboard Heater, White, 1500W, 120V
Shop Alternate Products
This Product is Discontinued
Dimplex
60" Electric Baseboard Heater, White, 1500W, 120V (Discontinued)
Mfr # LCM6015W11
Zoro # G6035346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 1500
- BtuH Output 5118
- Heater Voltage 120VAC
- Length 60"
Customers Also Purchased
- Brand Dimplex
-
MFR #
LCM6015W11
-
Zoro #
G6035346
- UPC # 781052086487
- Country of Origin Canada
- Category Electric Baseboard Heaters
Dimensions
Length | 60" |
Depth | 2-1/2" |
Height | 6-3/4" |
Overall Height | 6 3/4 in |
Overall Depth | 2 1/2 in |
Overall Length | 60 in |
Overall Dimensions - L x H x D | 60 in x 6 3/4 in x 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Baseboard Heater |
Watts | 1500 |
BtuH Output | 5118 |
Heater Voltage | 120VAC |
Mounting Type | Wall |
Color | White |
Amps AC | 12.50 |
Phase | 1 |
Primary Application | Residential |
Hz | 60 |
Standards | C-CSA-US |
Housing Material | 20 ga Steel |
Finish | Epoxy/Polyester Powder Coated |
Housing Style | Conventional |
Hold Function | No |
Heating Method | Convection |
Thermal Overheat Protection | Automatic Reset |
Smart Connectivity | No Connectivity |
Safety Tip-Over Switch Included | No |
Thermostat Included | No |
Remote Control Functions | No Remote Control Included |
Setback Control | No |
Control Type | Thermostat |
Wattage Output | 1500W |
Voltage | 120V AC |
Programming Capability | Not Programmable |
Housing Color | White |
Amperage | 12.5A |
Housing Finish | Epoxy/Polyester Powder Coated |
Tamper Resistant | No |
Disconnect Switch | No |
Building Management System Compatible | No |
Frequency | 60 Hz |
Heating Capacity | 5118 BtuH |
Duty Rating | Residential Grade |
NEMA Plug Configuration | Hardwired |
Description
Electric Baseboard Heater, Overall Depth 2 1/2 in, Overall Height 6 3/4 in, Overall Length 60 in, Duty Rating Residential Grade, Heating Method Convection, Key Features Overheat Protection, Programming Capability Not Programmable, Remote Control Functions No Remote Control Included, Setback Control No, Smart Connectivity No Connectivity, Tamper Resistant No, Thermal Overheat Protection Automatic Reset, Thermostat Included No, Voltage 120V AC, Wattage Output 1500W, Housing Color White