Notrax
Entrance Mat, Brown, 4 ft. W x 6 ft. L
Mfr # 161S0046BR
Zoro # G6044105
$164.44
22% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 6 ft
- Size 4 ft x 6 ft
- Backing Material Rubber
- Surface Material Polypropylene
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L 117S0035BR
- NOTRAX Entrance Mat, Navy, 2 ft. W x 3 ft. L 132S0023NB
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 166S0310CH
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 10 ft. L 125S0310CH
- NOTRAX Entrance Mat, Slate Blue, 4 ft. W x 6 ft. L 161S0046BU
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L 136S0035CH
- NOTRAX Safety Message Floor Mat 194 One Way Rig 194SNS35BU
- NOTRAX Safety Message Floor Mat 194 Curbside Pi 194SDZ46RD
- NOTRAX Safety Message Floor Mat 194 Please Do N 194SOW35CH
- CALLOWAY MILLS Natural, Black, 17 W x 29 L 103121729
- CAROLINES TREASURES 24 x 36 in. Singapura Cat Love Indoor or Outdoor Mat CK5710JMAT
- Notrax Entrance Mats