Notrax
60 ft. L x PVC, 1/2" Thick
Mfr # 417R0024BY
Zoro # G6046801
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Thickness 1/2"
- Material PVC
- Surface Material Closed Cell PVC Foam
- Mat Surface Pattern Bubble
Explore More Products
- NOTRAX 60 ft. L x PVC, 1/2" Thick 417R0036BY
- NOTRAX 1 ft. 6" L x Rubber, 3/4" Thick 425S2024BL
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick 415S0410BY
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick 419S0342BY
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0047YB
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0046BL
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick 410R0348GY
- NOTRAX 13 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick 985S0313BL
- NOTRAX 72" L x PVC, 1" Thick 621S4872BY
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 3 ft. L x SE 3823YB
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick 800512
- Notrax Anti-Fatigue Mats