Brady
Lockout Padlock, KD, White, 1-3/4"H
Mfr # 143123
Zoro # G6055375
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Height 1 3/4 in
- Body Material Plastic
- Body Thickness 41/50 in
- Body Width 1 1/2 in
- Includes (1) English Label, (1) French Label, (1) Key, (1) Padlock, (1) Spanish Label
Explore More Products
- BRADY Lockout Padlock, KD, Orange, 1-3/4"H 99576
- BRADY Lockout Padlock, KD, Brown, 1-3/4"H 103033
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H 99570
- BRADY Lockout Padlock, Nylon, Grn, Key Different NYL-GRN-76ST-KD
- BRADY Padlock, 6 Pins, Blue, PK6 SDPL-BLU-38ST-KA6
- BRADY Lockout Padlock, Nylon, Ylw, Rectangle, PK6 NYL-YLW-38PL-KD6PK
- BRADY Brady Safety Lockout Padlock, Keyed Alike, 1-1/2in, Aluminum/Steel, Red, 6/PK SDAL-RED-38ST-KA6
- BRADY Lockout Padlock, KA, Purple, 1-2/5"H, PK6 118968
- BRADY Lockout Padlock, Nylon, Green, PK3 CPT-GRN-25PL-KA3PK
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H 72 /40 KA Silver
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple 410PRP
- Brady Lockout Padlocks