Shop Alternate Products
This Product is Discontinued
Condor
Disposable Gloves, Powder Free, White, XL, 100 PK (Discontinued)
Mfr # 21XM49
Zoro # G6056601
This Product is Discontinued
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Palm Thickness 5.00 mil
- Color White
- Powdered/Powder Free Powder Free