Tough Guy
Basket Truck, 6 Bu. Cap., Blue, 30 In. L
Mfr # 33W303
Zoro # G6056662
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 27 in
- Overall Length 30 in
- Overall Width 20 in
- Color blue
- Load Capacity 600 lb
Explore More Products
- TOUGH GUY Basket Truck, 12 Bu. Cap., Blue, 36 In. L 33W323
- TOUGH GUY Basket Truck, 10 Bu. Cap., Red, 36 In. L 33W307
- TOUGH GUY Basket Truck, 24 Bu. Cap., White, 54 In. L 33W340
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L 33W308
- TOUGH GUY Basket Truck, 6 Bu. Cap., White, 30 In. L 33W329
- TOUGH GUY Basket Truck, 16 Bu. Cap., Red, 40 In. L 33W316
- TOUGH GUY Basket Truck, 16 Bu. Cap., White, 40 In. L 33W335
- TOUGH GUY Basket Truck, 20 Bu. Cap., Red, 48 In. L 33W319
- RUBBERMAID COMMERCIAL Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue FG460800DBLUE
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 16 Bu, Blue G16-BBX-PSN
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray G06-GRX-PTA-4UNN
- Tough Guy Basket & Cube Trucks