Falltech

Construction Safety Vest, Lime, S/M


$78.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Lime
  • Size S/M
  • ANSI Class 2
  • Material Fabric
  • Closure Type Zipper
See all product information