Mcr Safety
Hi-Vis Cold Protection Gloves, Thermosock Lining, XL
Mfr # 3440XL
Zoro # G6062305
$35.49
23% off
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Wing
- Glove Liner Material Thermosock®
- Glove Materials Pigskin
- Leather Grade Standard
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M 3440M
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L 3440L
- MCR SAFETY Double Leather Palm Fingers, L, PK12 1716
- MCR SAFETY Leather Gloves, M, High Visibility Orange, PR 921M
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, L 19261L
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR 1702XL
- MCR SAFETY Ladies Leather Palm 2.5 Starch, PK12 1201S
- MCR SAFETY Gloves, MCR MT Goat w/Cow DPalm, Nomex, &Kevlar XL 906DPHKXL
- MCR SAFETY Gloves, Big Jake Double Palm Safety Cuff W/Kev, XL, 36PK VP1711
- PIP Split Leather Palm, Grn/Pnk Back, 2XL, PK12 83-6563/XXL
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, L 968L
- Mcr Safety Gloves & Hand Protection