Shop Alternate Products
This Product is Discontinued
Atg
Coated Gloves, Palm/Fingers, S, PR (Discontinued)
Mfr # 34-244/S
Zoro # G6062576
This Product is Discontinued
Key Features
- Size S
- Color Blue
- Thumb Style Wing
- Coating Material Nitrile
- Length 8"