Mag-Mate
Ring Magnet, Ceramic, 0.72 lb. Max Pull
Mfr # F1409
Zoro # G6063504
$1.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic 8
- Max. Pull 0.72 lb
- Overall Height 1/4 in
- Diameter 3/4 in
- Hole Dia. 17/64 in
Explore More Products
- MAG-MATE Block Magnet, Ceramic, 12 lb. Max Pull 5C458
- MAG-MATE Ceramic Magnet in a Plated Cup 3.87"dia MX3870
- MAG-MATE Plated Cup Magnet with T-Slot Stud, Magn MX1000RKHS
- MAG-MATE Cup Magnet, Ceramic, 822 lb. MX1500ADH
- MAG-MATE Block Magnet, Ceramic, 22 lb. 1X1X2C8
- MAG-MATE Disc Magnet, Ceramic, 58.5 lb. 7/8DIAX1C5
- MAG-MATE Rectangular Double Magnet, 9/16" Th WH2100
- MAG-MATE Insulated Rare Earth Magnet, 170 Lb. AC2303
- MAG-MATE Rectangular Ceramic Magnet, 7/16" Th x 3 LP2102
- ZORO SELECT Ring Magnet, 4.4 lb. Pull 10E795
- ZORO SELECT Round Base Magnet, 65 lb. Pull 6XY89
- Mag-Mate Ceramic Magnets