Zoro Select
Low Lead Brass Square Head Plug, 3/4" Pipe Size
Mfr # 706109-12
Zoro # G6065421
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4"
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Low Lead Brass
- Fitting Connection Type Male NPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Red Brass Cored Plug, MNPT, 1-1/4" Pipe Size 6RCV2
- ZORO SELECT Brass Extruded Tee, FNPT, 1/4" Pipe Size 6AYU7
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size 22UL68
- ZORO SELECT Hex Bushing, Brass, 1 x 1/4 in, Class 125 ZUSA-PF-10619
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 1VFX4
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" Pipe Size 706230-04
- ZORO SELECT Square Socket Plug, Brass, 4 in, MNPT ZUSA-PF-10699
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size 4CCL1
- ZORO SELECT Reducing Adapter, Brass, 3/8 x 1/4 in ZUSA-PF-9084
- LEGRIS Reducing Adapter, Brass Pipe Fitting 0163 17 13
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/8 Inch NPT - 45 Degree, PK 50 FST22EA-50K
- Zoro Select Fittings