Fasco
HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE
Mfr # D129
Zoro # G6066514
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Open Air-Over
- Number of Speeds 2
- HP 1/125, 1/200
Explore More Products
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 D215
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 D218
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 D219
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 D403
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 D208
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 D503
- FASCO D429 3.3", 9 Wattshp, 115V D429
- FASCO D227 3.3", 1/20 Hp, 115V, 1500 D227
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 712112807M
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 71633711M
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW D532
- Fasco 3.3 Inch Diameter Motors