Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, SAE Crowfoot Socket Wrench, 12 point (Discontinued)
Mfr # J5342FL
Zoro # G6067257
This Product is Discontinued
Key Features
- Head Style Flare Nut
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-5/16"
- Number of Points 12