- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Hose & Cable Reels
- /
- Hand Crank Hose Reels
- /
- Hose Reel, Hand Crank, Cap. 50ft
Shop Alternate Products
This Product is Discontinued
Reelcraft
Hose Reel, Hand Crank, Cap. 50ft (Discontinued)
Mfr # CT8050LN
Zoro # G6067345
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Included No
- Hose Length 50 ft
- Hose Inside Dia. 1/2 in
- Reel Inlet 1/2 in (F)NPT
- Hose Outlet 1/2 in (F)NPT
Customers Also Purchased
- Brand Reelcraft
-
MFR #
CT8050LN
-
Zoro #
G6067345
- UPC # 699567010388
- Country of Origin China
- Category Hand Crank Hose Reels
Dimensions
Hose Length | 50 ft |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 1/2 in |
Overall Height | 15 5/8 in |
Overall Width | 15 1/2 in |
Overall Length | 13 1/4 in |
Reel Width | 4 in |
Handle Length | 3 1/8 in |
Mounting Hole Center to Center Height | 3 1/2 in |
Mount Base Height | 4 1/4 in |
Mount Base Width | 4 1/4 in |
Reel Diameter | 6 in |
Overall Dimensions | 13 1/4 in L x 15 1/2 in W x 15 5/8 in H |
Mounting Hole Center to Center Width | 3 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 7/16 in |
Details
Hose Included | No |
Reel Inlet | 1/2 in (F)NPT |
Hose Outlet | 1/2 in (F)NPT |
Finish | Powder Coated |
Duty Rating | Light Duty |
Drive Type | Hand Crank |
Seal Type | Nitrile |
Swivel Material | Brass |
HP | None |
Item | Hand Crank Hose Reel |
Housing Material | Steel |
Application | Air / Water |
Bearings | Permanently Lubricated |
Color | Black |
Max. Pressure Rating | 300 psi |
Mounting | Bench, Floor, Truck, Wall |
Max. Temp. Rating | 150 Degrees F |
Includes | Instructions |
Latch Type | Spring Loaded |
Swivel Outlet Gender | Female |
Reel Finish | Powder Coated |
Hose Capacity | 50 ft (1/2 in I.D.) |
Number of Mount Holes | 4 |
Swivel Inlet Type | NPT |
Includes Gooseneck | No |
Seal Material | Nitrile |
Enclosed | No |
For Dual Hose | No |
Maximum Operating Temperature | 150 Degrees F |
Includes Leader Hose | No |
Weight | 13 lb |
Features | Designed For Lighter-Duty Applications That Require Longer Lengths of Low Pressure Air Hose |
Reel Color | Black |
Base Motion Type | Stationary |
Reel Material | Steel |
Hose Reel Primary Application | Air, Garden, Pre-Rinse, Washdown, Water |
Hose Reel Type | Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel |
Includes Hose | No |
Bearing Construction | Permanently Lubricated |
Swivel Outlet Type | NPT |
Swivel Inlet Gender | Female |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 300 psi |
Fasteners Included | No |
Description
Hand Crank Hose Reel, Air, Garden, Pre-Rinse, Washdown, Water, Hose Capacity 50 ft (1/2 in I.D.), 300 psi, Overall Height 15 5/8 in, Overall Length 13 1/4 in, Overall Width 15 1/2 in, Reel Material Steel, Reel Finish Powder Coated, Drive Type Hand Crank, Enclosed No, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Reel Color Black, Includes Gooseneck No, Hose Reel Type Free Standing Hose Reel, Vehicle Mount Hose Reel, Wall Mount Hose Reel, Swivel Material Brass