Asco
110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed
Mfr # K212A025S0100F0
Zoro # G6067853
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 110V AC @ 50HZ, 120V AC @ 60HZ
- Orifice Dia. 3/4 in
Explore More Products
- ASCO Red-Hat Wog 2-Way 120V-Ac 3/4In Npt Solenoid Valve 8211C88
- ASCO 8210G009Lf 120/60 110/50 Vac 8210G009LF
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size 8320R174 100-240
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size U8256A002V
- ASCO 240V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size SC8256B045V
- ASCO 24V AC Brass Fuel Gas Solenoid Valve, Normally Closed, 1/8 in Pipe Size U8256A091V
- ASCO Valve 3/4" N/C 5-125 Air Only 5.1Cv 8215G3
- ASCO Valve 3/4"N/O Sheildedcorevlv, 0/15 DHT803046
- ASCO Valve 1/4"N/C, 0/185Air, 0/180Wtr OPSF8262H22
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 1 1/2 in Pipe Size 8353H038
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool W7076C6331W
- Asco Solenoid Valves