Eaton
Black Blanking Plug, 22mm, Black
Mfr # M22S-B
Zoro # G6068815
$8.79
20% off
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Black
- Accessory Type Blanking Plug
- Type M22
Explore More Products
- EATON Illuminated Push Button, 22mm, Green C22-DL-G-K10-120
- EATON Legend Plate, Square, Man.Auto, Black HT8SP67
- EATON Illuminated Emergency Stop Push Button M22-PVL-K01-R
- EATON Pilot Light Lens, 30mm, Clear, Plastic HT8LC
- EATON Emergency Stop Push Button, Red 10250T9B62-3X
- EATON Cutler-Hammer Emergency Stop Push Button, Red 10250T5J62-71X
- EATON Non-Illuminated Push Button, Yellow 10250T120-51
- EATON Illuminated Emergency Stop Push Button 10250T579C47-71X
- EATON Non-Illuminated Push Button, Yellow 10250T25Y
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al 9001KYG1Y
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic 10250TC6N
- Eaton Switches