Ohaus
Digital Compact Bench Scale 30kg Capacity
Mfr # V71P30T
Zoro # G6068937
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz
- Scale Graduations 1 g
- Weighing Surface Depth 8 7/8 in
Explore More Products
- OHAUS Digital Compact Bench Scale 15kg Capacity V71P15T
- OHAUS Digital Compact Bench Scale 6kg Capacity V71P6T
- OHAUS Mechanical Spring Scale 4.5 lb./20 N Capacity 8004-PN
- OHAUS Digital Compact Bench Scale 420g Capacity STX422
- OHAUS Digital Compact Bench Scale 6 lb./3kg Capacity V31XW3
- OHAUS White Tower Kit 30078082
- OHAUS Scout Model SPX223 Portable Balance, 220 30253018
- OHAUS Digital Compact Bench Scale 420g Capacity EX423
- OHAUS Explorer ex6202 precision balance, 6200 83021360
- OHAUS Digital Compact Bench Scale 620g Capacity SPX621
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity CPWPLUS 75M
- Ohaus Shipping & Packing Scales