Shop Alternate Products
This Product is Discontinued
Tesa Brown & Sharpe
V Blocks, L 3, W 2.5, H 2.5 In. (Discontinued)
Mfr # 599-749-1
Zoro # G6069052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangular
- Material Steel
- Accuracy (In.) 0.0030
- Height (In.) 2-1/2
- Width (In.) 2.5