Shop Alternate Products
This Product is Discontinued
Zoro Select
Nickel Plated Brass Branch Tee, 3/8" Tube Size (Discontinued)
Mfr # 22FR95
Zoro # G6069506
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape Branch Tee
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8"
- Pipe Size - Pipe Fitting 3/8"