Shop Alternate Products
This Product is Discontinued
Amprobe
Wire Tracer, 9 to 300VAC/DC (Discontinued)
Mfr # AT-4003-A
Zoro # G6070407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage Range 9 to 300VAC/DC
- For Use On Wires/Circuits
- Traces Wires in Non-Metalic Conduit No
- Maximum Depth Short Mode: 20 ft; Open Mode: 12 ft
- Display LED/LCD