Parker
M12 x 1-1/2" Metric 316 SS Hollow Hex Plug
Mfr # VSTI12X1.5ED71
Zoro # G6071956
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Metric
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 1/2" MNPT 316 SS Hex Long Nipple 8-8 MHLN-SS 3.0
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter 6-3/8 F5OG-SS
- PARKER Union, 316 SS, 1/4 in Pipe Size, Male SAE 4 F5OHAO-SS
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF 3/8 X 4.0 FFF-SS
- PARKER 1/4" MNPT 316 SS Hollow Hex Plug 4 PHH-SS
- PARKER M14 x 1-1/2" Metric 316 SS Hollow Hex Plug VSTI14X1.5ED71
- PARKER M16 x 1-1/2" Metric 316 SS Hollow Hex Plug VSTI16X1.5ED71
- PARKER Reducing Adapter, 316 SS, 1/2 x 3/4 in RI1/2EDX3/471
- PARKER Reducing Adapter, 316 SS, 1 x 1/2 in 16-8 F5OG5-SS
- ZORO SELECT 4" x 2" MNPT x FNPT 316 SS Hex Reducing Bushing 600B113N040020
- ZORO SELECT 2" Socket Weld SS Half Coupling 4307001522
- Parker Fittings