- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Traffic Signs
- /
- Children at Play Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English
Shop Alternate Products
This Product is Discontinued
Brady
Children at Play Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (Discontinued)
Mfr # 124434
Zoro # G6072525
This Product is Discontinued
Key Features
- Header Slow
- Legend Children Playing
- Width 12 in
- Height 18 in
- Sign Shape Vertical Rectangle
Customers Also Purchased
- Brand Brady
-
MFR #
124434
-
Zoro #
G6072525
- UPC # 754473806699
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 18 in |
Details
Item | Children at Play Traffic Sign |
Header | Slow |
Legend | Children Playing |
Sign Shape | Vertical Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Black, Yellow |
ADA Compliant | No |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967 |
OSHA Compliant | Yes |
Language | English |
Symbol | Child Running |
Legend Style | Text and Symbol |
Background Color | Black, Yellow |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Color | Black |
Legend/Background Color | Black/Yellow |
Subject Matter | Traffic |
Header Background Color | Black |
Material | Aluminum |
Mounting Style | With Mounting Holes |
Double-Sided | No |
Sign Legend Text Color | Black, Yellow |
State Specific Sign | No |
Features | Operating Temperature Range: -40 Degrees F to 230 Degrees F |
Average Outdoor Durability | 5 to 8 yr |
Sign Properties | Rigid |
Sign Header | No Header |
Sign Legend | Slow Children Playing |
Indoor/Outdoor Usage | Outdoor |
Number of Printed Sides | 1 |
Sign Legend Style | Symbol, Text |
Material Properties | Roll Up |
Description
Children at Play Traffic Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle