Aro
Auto Drain, For ARO 1000 Series
Mfr # 104293
Zoro # G6073767
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Miniature 1000 Series
- Height (In.) 0.04 in
- Type General Purpose
- Material Aluminum
- Length (In.) 0.07 in
Explore More Products
- ARO C-Type Wall Bracket 104410
- ARO Precision Air Regulator, 3/8 In. NPT PR4033-200
- ARO Precision Air Regulator, 1/4 In. NPT PR4021-200
- ARO Precision Air Regulator, 1/2 In. NPT PR4044-200
- ARO Clamp Spacer, For ARO 1500 Series 104395
- ARO Mounting Bracket, L Type, For 6CRL8 104403
- ARO Clamp Spacer, For ARO 3000 Series 104397
- ARO Precision Air Regulator, 3/4 In. NPT PR4055-200
- ARO Precision Air Regulator, 3/8 In. NPT PR4033-300
- DYNA-CON Swivel, Air Tool 190012
- WILKERSON Bracket, T Mounting GPA-96-602
- Aro Pneumatic System Components