Dayton
Pump, Pedestal, Inlet/Outlet 3/4 In.
Mfr # 6KHN8
Zoro # G6074126
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet (In.) 3/4
- GPM of Water @ 5 Ft. of Head 18 gpm
- Max. Head (Ft.) 70 ft
- Max. Pressure (PSI) 30 psi
- Body Material Bronze
Replacement Parts
Explore More Products
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps 3ACA5
- DAYTON Pump, Bronze, 1/3 HP, 115/230V, 7.2/3.6 Amps 3ACB9
- DAYTON Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps 3ACC5
- DAYTON Pump, Pedestal, Inlet/Outlet 1/2 In. 3ACA9
- DAYTON Utility Pump 12VDC 5UXL8
- DAYTON Utility Pump 12VDC 5UXN0
- DAYTON Pump, Flexible Impeller, 1 1/2 HP, 115/230V 3ACD4
- DAYTON Pump, SS, 1/3 HP, 115/230V, 9.4/4.7 Amps 3ACC4
- DAYTON Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps 3ACC7
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In 3ACB2
- DAYTON Utility Pump, 115 VAC 5UXL7
- Dayton Flexible Impeller Pumps