Moyno
Progressive Cavity Pump, 50 psi
Mfr # 33301
Zoro # G6075151
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. RPM 150 RPM
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 1/32 hp
- Max. Viscosity 20,000 cPs
- Series 300
Replacement Parts
Explore More Products
- MOYNO Motorized Progressive Cavity Pump, 40 psi 34459
- MOYNO Motorized Progressive Cavity Pump, 100psi 33259
- MOYNO Motorized Progressive Cavity Pump, 50 psi 35651
- MOYNO Progressive Cavity Pump, 40 psi 34401
- MOYNO Progressive Cavity Pump, 100 psi 33201
- MOYNO Motorized Progressive Cavity Pump, 50 psi 33359
- SEEPEX Progressive Cavity Pump, 140 psi, 43.2 gph MD IMP 012-12
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph 500250436
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph 500250345
- SEEPEX Progressive Cavity Pump, 140 psi MDR IMP 003-12
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph 500250435
- Moyno Progressive Cavity Pumps