Speedaire
Air Gearmotor, 0.9 HP, 27 cfm, 150 rpm
Mfr # 22UX57
Zoro # G6075772
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Not Applicable
- Running Torque @ Max. Pressure 256 in-lb
- HP 0.9 hp
- Max. Air Flow 27 cfm
- No Load RPM 150 RPM
Replacement Parts
Explore More Products
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm 22UX81
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm 22UX50
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm 22UX76
- SPEEDAIRE Air Gearmotor, 0.64 HP, 20 cfm, 110 rpm 22UX56
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm 22UX75
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm 22UX73
- SPEEDAIRE Mounting Bracket, Flange Mount 22UX68
- SPEEDAIRE Air Motor, 0.42 HP, 30 cfm, 2000 rpm 22UX59
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm 22UX52
- DAYTON Electrical Box Turned Top of Motor 3XA87 026-756-1205
- GAST Gast Standard 2Am-Nrv-90 Air Motor 2AM-NRV-90
- Speedaire Air Motors