Shop Alternate Products
This Product is Discontinued
Proto
3/8" Drive, SAE Crowfoot Socket Wrench Open End, Chrome (Discontinued)
Mfr # J4974CF
Zoro # G6076077
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 3/8"
- Socket Sizes 2-5/16"
- Overall Length 3-3/4"