Parker
M14 x 1-1/2" Metric 316 SS Hollow Hex Plug
Mfr # VSTI14X1.5ED71
Zoro # G6077495
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hollow Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Metric
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER M20 x 1-1/2" Metric 316 SS Hollow Hex Plug VSTI20X1.5ED71
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF 3/8 X 4.0 FFF-SS
- PARKER 3/4" FNPT 316 SS 90 Degree Elbow 12-12 FE-SS
- PARKER 3/8" MNPT 316 SS Branch Tee 6-6-6 MBT-SS
- PARKER 1/4" FNPT x MNPT x FNPT 316 SS Street Tee 4-4-4 ST-SS
- PARKER Reducing Adapter, 316 SS, 1/8 x 1/4 in RI1/8EDX1/471
- PARKER Reducing Adapter, 316 SS, 3/8 x 3/4 in RI3/8EDX3/471
- PARKER Quick Connect Female Stainless 1/2In Pipe Coupling 8Z-Q8CY-SSP
- PARKER Hex Cap, 316 SS, 3/8 in Pipe Size, FNPT 3/8 HPC-SS
- ZORO SELECT 4" FNPT SS 45 Degree Elbow 4381030910
- THRIFCO PLUMBING 1/8 X 2 1/2 Stainless Steel Nipple, Packaged 9019063
- Parker Stainless Steel Pipe Fittings