Parker
Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # 1.06DXPSR01.00
Zoro # G6078502
$50.54
14% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 1/16 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.312 in
Explore More Products
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting 1.25NSRM02.00
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting 0.75DSR01.00
- PARKER Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Round Body Double Acting 2.50DSR06.00
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting 0.75DXPSRM02.00
- PARKER Air Cylinder, 7/16 in Bore, 1 in Stroke, Round Body Double Acting 0.44DSR01.00
- PARKER Air Cylinder, 1 1/4 in Bore, 6 in Stroke, Round Body Double Acting 1.25DSR06.00
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting 1.50NSRM01.00
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Single Acting 0.75BFNSRM04.00
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting 1.06BRDSRM03.00
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 16 in Stroke, NFPA Double Acting 5VLJ0
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting NCDMB150-0900
- Parker Air Cylinders