Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4" FNPT Brass Ball Valve Inline (Discontinued)
Mfr # XV500P-4-04
Zoro # G6081747
This Product is Discontinued
Key Features
- Pipe Size 1/4"
- Body Material Brass
- Body Style Inline
- Port Full
- Seat Material PTFE