Parker
9/16-18 x 1/4" SAE-ORB x FNPT 316 SS Pipe Adapter
Mfr # 6-1/4 F5OG-SS
Zoro # G6082352
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type SAE-ORB x FNPT
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter 4-1/8 F5OG-SS
- PARKER 9/16-18" x 3/8-18" SAE-ORB x FNPT 316 SS Pipe Adapter 6-3/8 F5OG-SS
- PARKER 1-5/16-12 x 1" SAE-ORB x FNPT 316 SS Pipe Adapter 16-1 F5OG-SS
- PARKER 1/4" FNPT 316 SS Tee 4-4-4 FT-SS
- PARKER 3/8" MNPT 316 SS Branch Tee 6-6-6 MBT-SS
- PARKER 1/2" x 1/8" FNPT x MNPT 316 SS Reducing Bushing 8-2 RB-SS
- PARKER Hex Head Plug, 316 SS, 3/8 in, M BSPT 3/8HP3MSS
- PARKER Reducing Adapter, 316 SS, 3/4 in, Male 12-3/4 F5OF-SS
- PARKER Nipple, 316 SS, 1 x 1/2" Pipe Size, MNPTF 1 X 1/2 FF-SS
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M22 x 1.5 Tapered Thread w/GPC Coating 906-NI-M22X1.5-GPC
- ZORO SELECT 2-1/2" FNPT 304 SS 90 Degree Elbow 409E111N212
- Parker Stainless Steel Pipe Fittings