Lumapro
Vapor Tight Fixture, 100W, MH, Pendant
Mfr # 21R879
Zoro # G6082587
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 1
- Lamp Type Metal Halide
- Fixture Wattage 100
- Voltage 120
- Housing Material Cast Aluminum
Explore More Products
- LUMAPRO Vapor Tight Fixture, 100W, MH, Ceiling 21R878
- LUMAPRO Vapor Tight Fixture, 100W, MH, Wall 21R880
- GLOBAL INDUSTRIAL 4' LED Vapor Tight Fixture, 40W, 120-277V, 4400 Lumens, 0-10V Dimming, IP65 501734
- COOPER LIGHTING 100W Vapor Tight Light VT100G
- ETI Industrial Vapor Tight, LED, 4 ft. 54656241
- COLUMBIA LIGHTING Vapor Tight Fixture, 47W, 5000 lm, 4000K LXEM4-40ML-RFA-EDU
- COLUMBIA LIGHTING Vapor Tight Fixture, 43W, 4500 lm, 4000K LXEM2-40ML-RFA-EDU
- SATCO LED Adjustable Vapor Tight Fixture - 20W - CCT Selectable 3K/4K/5K - Gray Finish 65/550
- COLUMBIA LIGHTING Vapor Tight Fixture, 136W, 15000 lm, 4000K LXEM8-40VL-RFA-EDU
- LITHONIA LIGHTING Vapor Tight LED Strip Light, 120/277V CSVT L48 ALO3 MVOLT SWW3 80CRI
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K LXEM4-40HL-RFA-EDU
- Lumapro Vapor Tight Fixtures