Kenwood
Belt Clip, Spring Action, Polycarbonate
Mfr # KBH-20M
Zoro # G6082736
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20PF27
- Type Spring Action
- Material polycarbonate
- Height (In.) 7/16
- Width (In.) 15/16
Explore More Products
- KENWOOD Two Way Radio, VHF, 5W, 16Ch, Analog/Digital NX-P1200NVK
- KENWOOD Two Way Radio, UHF NX-P1300ISNUK
- KENWOOD Two Way Radio, 4 Channels, UHF PKT-23K
- KENWOOD Two Way Radio, UHF, 5W, 16Ch, Analog/Digital NX-P1300NUK
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog NX-P1200AVK
- KENWOOD Two Way Radio, UHF, 2W, 16 Ch, Analog NX-P1302AUK
- KENWOOD Earbud, Black, 48 In. L, Plastic KHS-33
- KENWOOD Portable Two Way Radio, Analog/Digital NX-340U16P2
- KENWOOD Pro-Talk Business UHF 225000 sq ft Two-Way Radio PKT-23ACE6
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black 2730A 35
- MOTOROLA TLK 150 MOBILE TWO-WAY RADIO HK2131A
- Kenwood Two Way Radios & Accessories