Zoro Select
Wire Cart, 4 Shelf, L48 x W18 x H67 In.
Mfr # 3TPE5
Zoro # G6082937
$122.98
5% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Load Capacity 600 lb
- Number of Shelves 4
- Finish Powder Coated
Explore More Products
- ZORO SELECT Wire Cart, 4 Shelf, 36x18x70, Zinc 2HDG7
- ZORO SELECT Wire Cart, Silver, 39-1/2" H, 19-1/2" L WSCC-3
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 48x18x67 In. 3TPC3
- ZORO SELECT Wire Cart, 2 Shelf, L41 x W24 x H39 In. 3TPD1
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W24 x H67 In. 3TPD7
- ZORO SELECT Audio-Visual Cart, 300 lb., Black, 18 In. L WT42C2E
- ZORO SELECT Wire Shelving Cart, 800 lb., 68 In.H CC2436C-SRP
- ZORO SELECT Wire Shelving Cart, 800 lb., 79 In.H CC2448C-74SRP
- ZORO SELECT Nesting Wire Cart, 25 In. W, 58 In. L NT-60
- ZORO SELECT Wire High Cart, Heavy Duty, 18x36x39 In 1ECJ2
- ZORO SELECT Wire Cart, 2 Shelf, Chrome, 53x18x39 In. 3TNZ9
- Zoro Select Utility & Storage Carts