Shop Alternate Products
This Product is Discontinued
Power First
12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (Discontinued)
Mfr # 24C756
Zoro # G6083777
This Product is Discontinued
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Yellow
- Max. Voltage 600V