R & R Textile
Oven Mitt, Hand Shaped, Silver, 13in
Mfr # 01301
Zoro # G6083901
$2.90
10% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hand Shaped
- Material Quilted Silicone
- Max. Temp. 200 Degrees F
- Size 13 in
- Color Silver
Explore More Products
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 17in 01703
- R & R TEXTILE Oven Mitt, Hand Shaped, Silver, 15in 01501
- R & R TEXTILE Oven Mitt, Hand Shaped, Natural, 13in 01303
- CAROLINES TREASURES Corgi Christmas Peace Oven Mitt 7304OVMT
- CAROLINES TREASURES Newfoundland Pair of Pot Holders 7119PTHD
- CAROLINES TREASURES Starry Night Old English Sheepdog Oven Mitt SS8443OVMT
- COOL TOUCH FLAME Conventional Mitt, W/Kevlar, 535 deg F, 15" KT0215
- CAROLINES TREASURES Easter Bunny Rabbit Pair of Pot Holders VHA3023PTHD
- CAROLINES TREASURES Starry Night Pomeranian Oven Mitt SS8481OVMT
- MONARCH Pot Holders Grey , 12PK POT-GREY
- CAROLINES TREASURES Maltese and Puppy Waiting on you Oven Mitt 7110OVMT
- R & R Textile Oven Mitts & Pot Holders