Fluke
Digital Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Metal, Yellow
Mfr # FLUKE-700GA6
Zoro # G6086814
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Location Bottom
- Includes Manual on CD, NPT/Metric Adapter, Protective Cover
- Digital Pressure and Vacuum Gauge Type Digital Pressure Gauge
- Accuracy +/-0.05%
Explore More Products
- FLUKE Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700GA5
- FLUKE Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700GA27
- FLUKE Digital Compound Gauge, -14 to 0 to 5000 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700RG30
- FLUKE Digital Compound Gauge, -14 to 0 to 1000 psi, 1/4 in MNPT, Metal, Silver FLUKE-700G08
- FLUKE Digital Compound Gauge, -14 to 0 to 500 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700RG07
- FLUKE Digital Compound Gauge, -14 to 0 to 3000 psi, 1/4 in MNPT, Metal, Silver FLUKE-700G29
- FLUKE Digital Compound Gauge, -0.4 to 0 to 0.4 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700G01
- FLUKE Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Metal, Gray 2700G-BG200K/C
- FLUKE Digital Compound Gauge, -14 to 0 to 30 psi, 1/4 in MNPT, Metal, Yellow FLUKE-700RG05
- SSI Digital Pressure Gauge with Transmitter, 0 to 15 psi, 1/4 in MNPT, Plastic, Black MG-15-A-M12-R
- ZORO SELECT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFJ2
- Fluke Pressure Gauges