Shop Alternate Products
This Product is Discontinued
Autonics
Proximity Sensor, Inductive, 18 mm, Round (Discontinued)
Mfr # PR18-8AO
Zoro # G6086841
This Product is Discontinued
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 100 to 240V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO