- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Rubber Boots
- /
- Men's Steel Rubber Boot Black
Shop Alternate Products
This Product is Discontinued
Tingley
Men's Steel Rubber Boot Black (Discontinued)
Mfr # 31251
Zoro # G6088582
This Product is Discontinued
Key Features
- Size 13
- Color Black
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Customers Also Purchased
- Brand Tingley
-
MFR #
31251
-
Zoro #
G6088582
- UPC # 081138312739
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 13 |
Details
Item | Rubber Boot |
Color | Black |
Waterproof | Yes |
Toe Type | Steel |
Insulated | No |
Style Number | 31251 |
Gender | Men's |
Upper Material | PVC |
Shank Material | PVC |
Rubber Boot Style | Knee with Cut-Off Bands |
Insulation Type | None |
Closure Type | Pull On |
Resists | Certain Acids and Caustics, Alcohols, Fats, Oils, Hydrocarbons, Other Chemicals |
Slip Resistant Sole | Yes |
Midsole Material | PVC |
Footwear Sole Pattern | Cleated |
Predominant Footwear Color | Black |
Standards | ASTM F2413-18 |
For Outdoor Traction | Yes |
Toe Shape | Round |
Typical Rubber Boot Application | General Use |
Footwear Closure Type | Pull On |
Metatarsal Guard | No |
Outsole Material | PVC |
Completely Non Metallic | No |
Wide Toe Cap | No |
Chain Saw Cut Resistant | No |
Electrical Hazard Rated | No |
Waterproof Type | Seamless PVC Injection |
Removable Insole | Yes |
Static Dissipative | No |
Oil Resisting Sole | Yes |
Puncture Resistant Insole | No |
Ninety Degree Heel | Yes |
Shoe Style | Knee |
Footwear Shank | Yes |
Max. Operating Temp. | 120 Degrees F |
Insole Material | EVA |
Footwear Brand | TINGLEY |
Footwear Application | Agriculture, Construction, Industry |
Heel Style | Defined Heel |
Insole Color | Black |
Footwear Closure | Pull-On |
Series | Pilot |
Safety Criteria | Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof |
Boot Color | Black |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov