Shop Alternate Products
This Product is Discontinued
Vertex Standard
VHF Stubby Antenna 161-174 MHz 3.5 inch (Discontinued)
Mfr # ATV-6C
Zoro # G6089483
This Product is Discontinued
Key Features
- Sub-Category Antennas
- Type Portable, Stubby
- For Use With 4LPX2,4LPX4
- Length (In.) 3
- Width (In.) 6