Lift-All
Logistic Ratchet Strap, 12 ftx2 In, 1000lb
Mfr # TE60808
Zoro # G6090551
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spring E-Track
- Working Load Limit 1,000 lb
- Standards CVSA, WSTDA
- Color Yellow
- Breaking Strength 3,000 lb
Explore More Products
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk 60101
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb 1601001
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless TE26434
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow 61002
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk 26426
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless 26434
- LIFT-ALL Tiedown, Rtcht StrapAsmbly, 5000lb, Endless 20492
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless TE20492
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk TE26426
- PRIME-LINE 17 in. Window Block and Tackle Sash Balance Single Pack FA 1620
- SNAP-LOC E-Fitting w/Ring, 3000 lb.WLL, PK10 SLCAEARIT10
- Lift-All Tie Downs