Parker
1/4" A-LOK x 1/8" FNPT Brass Straight Connector
Mfr # 4FSC2N-B
Zoro # G6090883
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Hex Size 9/16 in
- Pipe Fitting Connection Type A-LOK(R) x FNPT
- Specific Pipe Fitting Shape Connector
- Specific Fitting Shape Straight Adapter
Explore More Products
- PARKER 1/4" A-LOK x FNPT Brass Tee 4FBT4N-B
- PARKER 3/8" Compression SS Tube End Insert 6 TIZ .250-SS
- PARKER 1" CPI x MNPT 316 SS Male Connector 16-16 FBZ-SS
- PARKER 1/4" A-LOK 316 SS Bulkhead Union 4BC4-316
- PARKER 5/8" A-LOK Brass Union Tee 10ET10-B
- PARKER 1/4" x 1/2" FNPT x CPI 316 SS Female Connector 8-4 GBZ-SS
- PARKER 1/2" A-LOK Brass Union Tee 8ET8-B
- PARKER Buttweld Elbow, SS, ALOKxButt, 3/8x1/4In 6-1/4 ZELW2-SS
- PARKER 3/16" CPI Compression Brass Nut 3 BZ-B
- PARKER 1/8" CPI Compression Brass Nut 2 BZ-B
- PARKER 1/4" A-LOK x FNPT Brass Connector 4FSC4N-B
- Parker Tube Fittings