Parker
Brass Pipe Fitting, MNPT x MNPT, 1/8" x 1/8" Pipe Size
Mfr # 2-2 MHN-B
Zoro # G6090926
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- PARKER Hex Head Plug, Brass, 1/4" Pipe Size, MNPT 218P-4
- PARKER Hex Bushing, Brass, 1/8 x 3/4 in, NPT 209P-12-2
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/2" Pipe Size 2203P-8
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT 215PNL-8-30
- PARKER Brass Hex Nipple, MNPT, 1/8" Pipe Size VS216P-2
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT 215PNL-6-30
- PARKER Tee, Brass, 1 in Pipe Size, Female, 1200 PSI 1 MMO-B
- PARKER Reducing Adapter, Brass, 1/4 x 1/2 in 1/2 X 1/4 FG-B
- PARKER Long Nipple, Brass, 1/4" Pipe Size, MNPTF 1/4 X 2.0 FFF-B
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size 22UL20
- PARKER Nipple, Brass, 3/8 in Pipe Size, MNPT 215PNL-6-25
- Parker Brass Pipe Fittings