Tough Guy
16 oz. White Trigger Spray Bottle, 12 Pack
Mfr # 120909
Zoro # G6091391
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
- Imprinting No Imprinting
- Material Polypropylene/Polyethylene
- Screw Closure Size 7/100 mm
- For Use With Janitorial Cleaning Chemicals
Explore More Products
- TOUGH GUY 8 oz. White Trigger Spray Bottle, 12 Pack 120908
- TOUGH GUY 9-1/4"White, Plastic Trigger Sprayer 110536
- TOUGH GUY 32 oz. White, Plastic Preprinted Bottle 130430
- TOUGH GUY 32 oz. Red/White, Plastic Trigger Sprayer 110535
- TOUGH GUY 36 oz. Gray/Natural, Polyethylene Spray Bottle, 12 Pack 22N548
- TOUGH GUY 1L White/Yellow, Plastic Dual Spray Bottle 35WT56
- IMPACT PRODUCTS 22 oz. Clear, Polyethylene Bottle 5022WG-90
- ZEP Professional Spray Bottle, 32 oz, Blue/Gold/Clear, PK36 PK HDPRO36
- X-STREAM CLEAN 5' Coil Hose XCRAJR
- PORTIONPAC 32 oz. Germicidal Cleaner Bottle/Sprayer - 12 units/Case 320200-DZ
- TOUGH GUY Gold/Black, Plastic Acid Resistant Trigger Sprayer 110581
- Tough Guy Spray Bottles