Little Giant
Bolted Workbenches, Steel, 60" W, 27" to 41" Height, 4500 lb., Straight
Mfr # WST2-2460-AH
Zoro # G6091416
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$865.99
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Adjustable Height Workbenches
- Load Capacity 4500 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Explore More Products
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight MT1-1824-18
- LITTLE GIANT Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight MT1-1824-30
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. WST1-2448-AH-PB
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. WST2-3072-AH-PB
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. MT1-2436-18-ED
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight WSS2-3072-AH
- LITTLE GIANT All-Welded Cabinet Workbench, 3600 lbs. Cap, Center Shelf, 30" x 72" WSTC23072
- LITTLE GIANT Bench Cabinet, 24" X 48", Perforated Doors, Hardboard, Pegboard Panel MHP3LL2D2448PB
- LITTLE GIANT Workbenches, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb. WSJ2-3060-AH-LP
- WALL CONTROL Workstation Slotted Accessory Kit, Blue Peg Hooks 35-K-WRKBU
- NEXEL 48W x 24D 18 Gauge 430 Stainless Steel Workbench 2 Backsplash and Undershelf 319059
- Little Giant Workbenches