Parker
Butt-Weld Adptr, SS, CPIxButtweld, 1/2In
Mfr # 8-1/2 ZHBW2-SS
Zoro # G6091827
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Pipe Fitting Shape Connector
- Pipe Size (Fittings) 1/2" x 1/2"
- Pipe Fitting Connection Type CPI(TM) x Pipe Buttweld
- Temp. Range -425 Degrees to 1200 Degrees F
Explore More Products
- PARKER 5/8" A-LOK 316 SS Back Ferrule 10BF10-316
- PARKER 1/2" Compression SS Tube End Insert 8 TIZ .375-SS
- PARKER 1/2" x 5/8" CPI x MNPT 316 SS Male Connector 10-8 FBZ-SS
- PARKER 1/8" A-LOK SS Back Ferrule 2BF2-316
- PARKER 3/8" A-LOK Brass Bulkhead Union 6BC6-B
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector 12MSC8N-316
- PARKER Cap, 316 SS, CPI, 1In 16 PNBZ-SS-GR
- PARKER 1/4" x 3/8" A-LOK x FNPT SS Tube End Female Adapter 6FA4N-316
- PARKER Tube End Adapter, SS, CPIxF, 1/8In 2-2 T2HG-SS
- USA INDUSTRIALS Instrumentation Fitting -316SS -Female Straight -1/2" Tube x 3/8" NPT ZUSA-TF-YL-39
- PARKER 1/4" x 3/8" CPI x FNPT 316 SS Female Branch Tee 6-6-4 OBZ-SS
- Parker Tube Fittings