- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Farm Duty Motors
- /
- General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,140 Nameplate RPM, 56 Frame
Shop Alternate Products
This Product is Discontinued
Marathon Motors
General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,140 Nameplate RPM, 56 Frame (Discontinued)
Mfr # 5KH49MN6057S
Zoro # G6091933
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/4
- RPM Range 1,101-1,200
- Voltage 115V AC
Customers Also Purchased
- Brand Marathon Motors
-
MFR #
5KH49MN6057S
-
Zoro #
G6091933
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 5/8 in |
Overall Length | 10 1/2 in |
Stud Size | #10-32 |
Details
Item | General Purpose Farm Duty Motor |
Motor Design | Split-Phase |
Phase | Single |
HP | 1/4 |
RPM Range | 1,101-1,200 |
Voltage | 115V AC |
Frame | 56 |
Motor Service Factor | 1 |
Motor Thermal Protection | Auto |
Motor Enclosure Design | Totally Enclosed Nonventilated |
Nameplate RPM | 1,140 |
Motor Application | Farm Duty |
Motor Frame Material | Steel |
Motor Mounting Position | All Angle |
Motor Mounting Type | Cradle Base |
Motor Shaft Design | Keyed |
Motor Sub Application | Direct Drive Fan/Blower |
Motor Shaft Rotation | CW/CCW |
Standards | CSA Certified, UL Recognized |
Full Load Amps | 5.6 A |
Ins. Class | B |
Item - Farm Duty Motors | General Purpose Farm Duty Motor |
Hz | 60 Hz |
Duty | Continuous |
Max. Ambient Temperature | 40 Degrees C |
Capacitor Required | No |
Voltage Compatibility | 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC |
Motor Bearings | Ball |
Frame Material | Rolled steel |
Nominal Efficiency | 53 % |
Usable @ 208V | No |
Mounting Stud Pattern | 4 3/16 in x 4 3/16 in |
Weight | 22 lb |
No. of Speeds | 1 |
Max. Ambient Temp. | 40 Degrees C |
Usable @ 200V | No |
Duty Cycle | Continuous |
Application | Comm. Fan Blower |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115V AC, Full Load Amps 5.6 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle